Zoro Homepage

Rough/Finisher End Mill Sq 1-1/4"X6

  • Mfr # CRFP-4040-E

  • Zoro # G4492518


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single End
Overall Length
8-1/2"
Length of Cut
6"
End Mill Material
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRFP-4040-E
Zoro #
G4492518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/2"
Length of Cut
6"
Milling Dia.
1-1/4"
Shank Dia.
1-1/4"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Rough/Finisher End Mill Sq 1-1/4"X6
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Chamfer

Description

Rough/Finisher End Mill Sq 1-1/4 In.X6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.