Router, Carbide, 1F, Sq 1/2"x1
Mfr # ARMG-1616
Zoro # G4565342
product price: $71.49
/eaKey Features
Number of Flutes
1
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
End Mill Style
Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMG-1616
Zoro #
G4565342
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
1
Single End/Double End
Single End
Item
Router,Carbide,1F,Sq 1/2"x1
End Mill Style
Router
Finish
Uncoated
End Mill Material
Carbide
Description
Router,Carbide,1F,Sq 1/2 In.x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.