S Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-S
Zoro # G4503858
product price: $54.99
/eaKey Features
Overall Length
4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
S
Number of Flutes
2
Shank Dia.
0.3480"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDR-S
Zoro #
G4503858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Drill Bit Size
S
Shank Dia.
0.3480"
Drill Bit Dimension Type
Letter
Length of Cut
2-1/2"
Details
Item
Carbide Jobber Drill Letter S 118Deg
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Material
Carbide
Drill Bit Material
Carbide
Single End/Double End
Single End
Description
Carbide Jobber Drill Letter S 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.