Se Carbide Conical Blank 1F 1/4X1/2, Finish: Uncoated
Mfr # 91017
Zoro # G4567978
product price: $20.69
/eaKey Features
Single End/Double End
Single End
Cutter Dia.
1/4"
Split Length
1/2"
Overall Length
2"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91017
Zoro #
G4567978
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Split Length
1/2"
Overall Length
2"
Shank Dia.
1/4"
Details
Single End/Double End
Single End
Item
Se Carbide Conical Blank 1F 1/4X1/2
Finish
Uncoated
Material
Carbide
Drill Bit Point Angle
60 Degrees
Description
Se Carbide Conical Blank 1F 1/4X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.