Se Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 3"
Mfr # 91028
Zoro # G4697198
product price: $18.99
/eaKey Features
Single End/Double End
Single End
Cutter Dia.
3/16"
Split Length
7/16"
Overall Length
3"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91028
Zoro #
G4697198
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/16"
Split Length
7/16"
Overall Length
3"
Shank Dia.
3/16"
Details
Single End/Double End
Single End
Item
Se Carbide Conical Blank,1F,3/16x7/16"
Finish
Uncoated
Material
Carbide
Drill Bit Point Angle
90 Degrees
Description
Se Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.