Se Carbide Conical Blank 1F 3/8X1/2, Overall Length: 4"
Mfr # 91034
Zoro # G4568142
product price: $56.85
/eaKey Features
Single End/Double End
Single End
Cutter Dia.
3/8"
Split Length
1/2"
Overall Length
4"
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91034
Zoro #
G4568142
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Split Length
1/2"
Overall Length
4"
Shank Dia.
3/8"
Details
Single End/Double End
Single End
Item
Se Carbide Conical Blank 1F 3/8X1/2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
90 Degrees
Description
Se Carbide Conical Blank 1F 3/8X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.