Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDR-1/2-S
Zoro #
G5302147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Drill Bit Size
1/2"
Length of Cut
1"
Details
Item
Straight Flute Drill,Carbide,1/2x1"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End
Description
Straight Flute Drill,Carbide,1/2x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.