Zoro Homepage

Straight Flute Drill, Carbide, 3/32x3/4", Drill Bit Finish: AlTiN

  • Mfr # JDR-3/32-ALTIN

  • Zoro # G5332019


product price: $12.99
/ea

Key Features

Overall Length
1-3/4"
Drill Bit Size
3/32"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDR-3/32-ALTIN
Zoro #
G5332019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Drill Bit Size
3/32"
Length of Cut
3/4"

Details

Item
Straight Flute Drill,Carbide,3/32x3/4"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Straight Flute Drill,Carbide,3/32x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.