Straight Flute Drill, Carbide, 3/8x1"
Mfr # JDR-3/8-S
Zoro # G5302223
product price: $65.69
/eaKey Features
Overall Length
2-1/2"
Drill Bit Size
3/8"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDR-3/8-S
Zoro #
G5302223
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Drill Bit Size
3/8"
Length of Cut
1"
Details
Item
Straight Flute Drill,Carbide,3/8x1"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End
Description
Straight Flute Drill,Carbide,3/8x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.