Straight Flute Drill, Carbide, 5/32x1", Length of Cut: 1"
Mfr # JDR-5/32
Zoro # G5302153
product price: $28.79
/eaKey Features
Overall Length
2-1/16"
Drill Bit Size
5/32"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDR-5/32
Zoro #
G5302153
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/16"
Drill Bit Size
5/32"
Length of Cut
1"
Details
Item
Straight Flute Drill,Carbide,5/32x1"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End
Description
Straight Flute Drill,Carbide,5/32x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.