Stub Drill, Carbide, 135 deg., 13/32 x 2", Length of Cut: 1-15/16"
Mfr # IDR-13/32
Zoro # G4957290
product price:Â $90.65
/ea
Free Shipping & Returns
Key Features
Size
13/32 in
Overall Length
3-5/16 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDR-13/32
Zoro #
G4957290
UPC #
-
Country of Origin
United States
Dimensions
Size
13/32 in
Overall Length
3-5/16 in
Length of Cut
1-15/16 in
Shank Dia.
0.4062"
Details
Item
Stub Drill,Carbide,135 deg.,13/32 x 2"
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Stub Drill,Carbide,135 deg.,13/32 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.