Stub Drill, Carbide, 135 deg., 27/64 x 2, Overall Length: 3-3/8"
Mfr # IDR-27/64
Zoro # G4997443
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Size
27/64 in
Overall Length
3-3/8 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-27/64
Zoro #
G4997443
UPC #
-
Country of Origin
United States
Dimensions
Size
27/64 in
Overall Length
3-3/8 in
Shank Dia.
0.4219"
Length of Cut
2 in
Details
Item
Stub Drill,Carbide,135 deg.,27/64 x 2
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Stub Drill,Carbide,135 deg.,27/64 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.