Stub Drill, Carbide, Wire 14,135 deg.
Mfr # IDR-14
Zoro # G4997367
product price: $21.95
/eaKey Features
Size
#14
Overall Length
2-3/16 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-14
Zoro #
G4997367
UPC #
-
Country of Origin
United States
Dimensions
Size
#14
Overall Length
2-3/16 in
Shank Dia.
0.1820"
Length of Cut
1-1/8 in
Details
Item
Stub Drill,Carbide,Wire 14,135 deg.
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Stub Drill,Carbide,Wire 14,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.