Zoro Homepage

Stub Drill, Carbide, Wire 6,135 deg.

  • Mfr # IDR-6

  • Zoro # G5011209


product price: $26.69
/ea

Key Features

Size
#6
Overall Length
2-3/8 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDR-6
Zoro #
G5011209
UPC #
-
Country of Origin
United States

Dimensions

Size
#6
Overall Length
2-3/8 in
Length of Cut
1-1/4 in
Shank Dia.
0.2040"

Details

Item
Stub Drill,Carbide,Wire 6,135 deg.
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End

Description

Stub Drill,Carbide,Wire 6,135 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.