Zoro Homepage

Taper End Mill, Ball, Carbide, 1/4" x 2

  • Mfr # EMG-1608-3TB

  • Zoro # G4954308


product price: $89.15
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
3
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMG-1608-3TB
Zoro #
G4954308
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
1/2"
Milling Dia.
1/4"
Overall Length
4"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Taper End Mill,Ball,Carbide,1/4" x 2
Finish
Uncoated
End Mill Style
Taper Ball

Description

Taper End Mill,Ball,Carbide,1/4 In. x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.