Zoro Homepage

Thread Mill, Carbide, 1/4x0.065

  • Mfr # TM-1/4

  • Zoro # G4558677


product price: $52.79
/ea

Key Features

Overall Length
2.500"
Shank Dia.
0.2500"
Number of Flutes
4
Cutting Dia.
0.250"
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-1/4
Zoro #
G4558677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.500"
Shank Dia.
0.2500"
Cutting Dia.
0.250"

Details

Item
Thread Mill,Carbide,1/4x0.065
Number of Flutes
4
Finish
Bright
End Mill Material
Carbide
Single End/Double End
Single End

Description

Thread Mill,Carbide,1/4x0.065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.