Zoro Homepage

Thread Mill, Carbide, 3/8x0.093

  • Mfr # TM-3/8

  • Zoro # G4558570


product price: $70.15
/ea

Key Features

Overall Length
2.593"
Shank Dia.
0.2500"
Number of Flutes
4
Single End/Double End
Single End
Cutting Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-3/8
Zoro #
G4558570
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.593"
Shank Dia.
0.2500"
Cutting Dia.
0.375"

Details

Item
Thread Mill,Carbide,3/8x0.093
Number of Flutes
4
Single End/Double End
Single End
Finish
Bright
End Mill Material
Carbide

Description

Thread Mill,Carbide,3/8x0.093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.