Wood Router End Mill Sq 3/8"X1-1/4
Mfr # WRUMG-1212-L
Zoro # G4514349
product price: $51.49
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/4"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRUMG-1212-L
Zoro #
G4514349
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Milling Dia.
3/8"
Shank Dia.
3/8"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Wood Router End Mill Sq 3/8"X1-1/4
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Router
Description
Wood Router End Mill Sq 3/8 In.X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.