Wood Router End Mill Sq 5/16X13/16, Number of Flutes: 2
Mfr # WRUMG-1010-ALTIN
Zoro # G4514400
product price:Â $45.19
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRUMG-1010-ALTIN
Zoro #
G4514400
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Shank Dia.
5/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Wood Router End Mill Sq 5/16X13/16
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Router
Description
Wood Router End Mill Sq 5/16X13/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.