Wood Router End Mill Sq 5/16X13/16, Shank Dia.: 5/16"
Mfr # WRDMG-1010-ALTIN
Zoro # G4513752
product price: $44.59
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRDMG-1010-ALTIN
Zoro #
G4513752
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Shank Dia.
5/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Wood Router End Mill Sq 5/16X13/16
End Mill Material
Carbide
End Mill Style
Router
Finish
AlTiN
Description
Wood Router End Mill Sq 5/16X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.