Wood Router End Mill, Sqr, 1/2 x 1"
Mfr # WRDMG-1616-ALTIN
Zoro # G5302083
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRDMG-1616-ALTIN
Zoro #
G5302083
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Wood Router End Mill,Sqr,1/2 x 1"
End Mill Material
Carbide
End Mill Style
Router
Finish
AlTiN
Description
Wood Router End Mill,Sqr,1/2 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.