Wood Router End Mill, Sqr, 1/2" x 2", Finish: Uncoated
Mfr # WRDMG-1616-L
Zoro # G5345160
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
4"
Length of Cut
2"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRDMG-1616-L
Zoro #
G5345160
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
2"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Wood Router End Mill,Sqr,1/2" x 2"
Finish
Uncoated
End Mill Style
Router
End Mill Material
Carbide
Description
Wood Router End Mill,Sqr,1/2 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.