Wood Router End Mill, Sqr, 1/4 x 3/4"
Mfr # WRDMG-808-ALTIN
Zoro # G5331702
product price: $30.15
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
3/4"
Milling Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRDMG-808-ALTIN
Zoro #
G5331702
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
3/4"
Milling Dia.
1/4"
Shank Dia.
1/4"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Wood Router End Mill,Sqr,1/4 x 3/4"
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Router
Description
Wood Router End Mill,Sqr,1/4 x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.