Zoro Homepage
This item is Discontinued.
Melin Tool Co 23/32" 118 Deg. Jobber Length Drill Bit HDR-23/32

23/32" 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # HDR-23/32
  • Zoro # G4743687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR-23/32
Zoro #
G4743687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23/32"
Drill Bit Size
23/32"
Shank Dia.
23/32"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
3-7/8"

Details

Item
Carbide Jobber Drill,118 deg.,23/32x3-7/8"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End

Description

Carbide Jobber Drill,118 deg.,23/32x3-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.