This item is Discontinued.

Melin Tool Co Aero Rougher End Mill, .090 rad, 1" dia., Length of Cut: 3" CCAC6-3232-R090M

Aero Rougher End Mill, .090 rad, 1" dia., Length of Cut: 3" (Discontinued)

  • Mfr # CCAC6-3232-R090M
  • Zoro # G5327861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCAC6-3232-R090M
Zoro #
G5327861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Length of Cut
3"
Shank Dia.
1"
Milling Dia.
1"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Aero Rougher End Mill,.090 rad,1" dia.
End Mill Material
Cobalt High Speed Steel
End Mill Style
Radius
Finish
Bright

Description

Aero Rougher End Mill,.090 rad,1 In. dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.