This item is Discontinued.

Melin Tool Co Aero Rougher End Mill, R0.12mm, 1-1/2", Length of Cut: 3" CCAC6-4048-R120M-NACRO

This item is Discontinued.

Melin Tool Co

Aero Rougher End Mill, R0.12mm, 1-1/2", Length of Cut: 3" (Discontinued)

Mfr # CCAC6-4048-R120M-NACRO
Zoro # G4692611
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCAC6-4048-R120M-NACRO
Zoro #
G4692611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Length of Cut
3"
Shank Dia.
1-1/4"
Milling Dia.
1-1/2"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Aero Rougher End Mill,R0.12mm,1-1/2"
End Mill Style
Radius
End Mill Material
Cobalt High Speed Steel
Finish
nACRo

Description

Aero Rougher End Mill,R0.12mm,1-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.