Melin Tool Co
Carbide Drill Mill 60Deg 1/16X3/16, Number of Flutes: 2
Mfr # AMG-402-DP60-ALTIN
Zoro # G4478122
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/16"
- Length of Cut 3/16"
- Overall Length 1-1/2"
- Included Angle 60 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand F, 14" x 3-1/4 CF014PF
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base 3948
- BIG GATOR TOOLS Standard STI-UNC V-TapGuide® STI-UNC100SNP
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 8" HMV.15/16
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 AMG-404-DP-1
- HHIP 5/8 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill 5802-0625
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill 8002-5733
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In 208-000500
- AIR VENT MINI VENT 3"" MILL BG/6 50002
- HHIP 3/8 X 3/8" 4 Flute TiN Single End Center Cut End Mill 5828-0375
- AIR VENT MINI VENT 2"" MILL BG/6 50001
- Melin Tool Co End Mills