This item is Discontinued.

Melin Tool Co Carbide GP End Mill Ball 5/16"X1-1/2, Number of Flutes: 2 AMGN-1010-2B

Carbide GP End Mill Ball 5/16"X1-1/2, Number of Flutes: 2 (Discontinued)

  • Mfr # AMGN-1010-2B
  • Zoro # G4479559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGN-1010-2B
Zoro #
G4479559
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Shank Dia.
5/16"
Overall Length
6"
Milling Dia.
5/16"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 5/16"X1-1/2
Finish
Uncoated
End Mill Style
Ball

Description

Carbide GP End Mill Ball 5/16 In.X1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.