Zoro Homepage
This item is Discontinued.
Melin Tool Co Carbide Hp End Mill R.035 1"X1-1/2 CCMG45-3232

Carbide Hp End Mill R.035 1"X1-1/2 (Discontinued)

  • Mfr # CCMG45-3232
  • Zoro # G4488972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG45-3232
Zoro #
G4488972
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Milling Dia.
1"
Overall Length
4"
Shank Dia.
1"

Details

Number of Flutes
6
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill R.035 1"X1-1/2
Single End/Double End
Single End

Description

Carbide Hp End Mill R.035 1 In.X1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.