Carbide Micro End Mill Sq 0.017X0.026, Finish: DLC (Discontinued)
- Mfr # AMGS-.017-DLC
- Zoro # G4479890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGS-.017-DLC
Zoro #
G4479890
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.026"
Shank Dia.
1/8"
Milling Dia.
0.017"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.017X0.026
Finish
DLC
End Mill Style
Square
End Mill Material
Carbide
Description
Carbide Micro End Mill Sq 0.017X0.026
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.