Carbide Stub Drill Ltr, S, 1-7/8", 135 deg. (Discontinued)
- Mfr # IDR-S-ALTIN
- Zoro # G4684239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-S-ALTIN
Zoro #
G4684239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/16"
Shank Dia.
0.3480"
Drill Bit Size
S
Length of Cut
1-3/4"
Details
Item
Carbide Stub Drill Ltr,S,1-7/8",135 deg.
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Finish
AlTiN
Drill Bit Material
Carbide
Single End/Double End
Single End
Description
Carbide Stub Drill Ltr,S,1-7/8 In.,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.