Coarse-Rougher End Mill, Square, 3/4" (Discontinued)
- Mfr # CCRPM-2424-S
- Zoro # G5334548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCRPM-2424-S
Zoro #
G5334548
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/4"
Overall Length
3"
Milling Dia.
3/4"
Details
End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
Coarse-Rougher End Mill,Square,3/4"
Finish
Uncoated
End Mill Style
Chamfer
Description
Coarse-Rougher End Mill,Square,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.