Coarse-Rougher End Mill, Square, 3/8", Number of Flutes: 4 (Discontinued)
- Mfr # CCRPM-1212
- Zoro # G5334572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCRPM-1212
Zoro #
G5334572
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/8"
Overall Length
2-1/2"
Milling Dia.
3/8"
Details
End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
Coarse-Rougher End Mill,Square,3/8"
Finish
Uncoated
End Mill Style
Chamfer
Description
Coarse-Rougher End Mill,Square,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.