Zoro Homepage
This item is Discontinued.
Melin Tool Co Coolant Hole Drill, 140 deg., 6.9mm CDR-6.9MM-5X

Coolant Hole Drill, 140 deg., 6.9mm (Discontinued)

  • Mfr # CDR-6.9MM-5X
  • Zoro # G5330567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-6.9MM-5X
Zoro #
G5330567
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Drill Bit Size
6.9 mm
Overall Length
96 mm

Details

Item
Coolant Hole Drill,140 deg.,6.9mm
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
nACo
Single End/Double End
Single End
Drill Bit Material
Carbide
Number of Flutes
2

Description

Coolant Hole Drill,140 deg.,6.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.