Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Melin Tool Co Drill Point Countersink, HSS, 82 deg., 1/4", Number of Flutes: 4 DHS4DP-1/4-82

Drill Point Countersink, HSS, 82 deg., 1/4", Number of Flutes: 4 (Discontinued)

  • Mfr # DHS4DP-1/4-82
  • Zoro # G5300920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS4DP-1/4-82
Zoro #
G5300920
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4"
Shank Dia.
1/4"
Overall Length
2"

Details

Item
Drill Point Countersink,HSS,82 deg.,1/4"
Countersink Angle
82 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Double End

Description

Drill Point Countersink,HSS,82 deg.,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.