Zoro Homepage
This item is Discontinued.
Melin Tool Co End Mill, Carbide, GP, Ball, 1" x 1-1/2 AMG-3232-NCB

End Mill, Carbide, GP, Ball, 1" x 1-1/2 (Discontinued)

  • Mfr # AMG-3232-NCB
  • Zoro # G4964482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-3232-NCB
Zoro #
G4964482
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Shank Dia.
1"
Milling Dia.
1"
Overall Length
4"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,1" x 1-1/2
End Mill Style
Ball
Finish
Uncoated

Description

End Mill,Carbide,GP,Ball,1 In. x 1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.