Zoro Homepage
This item is Discontinued.
Melin Tool Co End Mill, HP, Carbide, R.008, 1/8" x 1/4 EMGS35-404

End Mill, HP, Carbide, R.008, 1/8" x 1/4 (Discontinued)

  • Mfr # EMGS35-404
  • Zoro # G4954649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGS35-404
Zoro #
G4954649
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/8"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.008,1/8" x 1/4
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R.008,1/8 In. x 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.