Zoro Homepage
This item is Discontinued.
Melin Tool Co End Mill, Hss, Variable, Flute, Square, 1" VHPM-3232

End Mill, Hss, Variable, Flute, Square, 1" (Discontinued)

  • Mfr # VHPM-3232
  • Zoro # G4998091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPM-3232
Zoro #
G4998091
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
1"
Overall Length
4-1/2"
Milling Dia.
1"

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Hss,Variable,Flute,Square,1"
End Mill Style
Radius
Finish
nACo

Description

End Mill,Hss,Variable,Flute,Square,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.