This item is Discontinued.

Melin Tool Co End Mill, Rougher/Finisher, R.125, 1", Number of Flutes: 3 ERFPM-3232-R

End Mill, Rougher/Finisher, R.125, 1", Number of Flutes: 3 (Discontinued)

  • Mfr # ERFPM-3232-R
  • Zoro # G4958928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERFPM-3232-R
Zoro #
G4958928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Shank Dia.
1"
Length of Cut
2"
Milling Dia.
1"

Details

Item
End Mill,Rougher/Finisher,R.125,1"
End Mill Style
Radius
Number of Flutes
3
Single End/Double End
Single End
End Mill Material
Powdered Metal
Finish
Bright

Description

End Mill,Rougher/Finisher,R.125,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.