Zoro Homepage
This item is Discontinued.
Melin Tool Co Finishing End Mill, HSS, Square, 5/8" CCPM-2020-ALTIN

Finishing End Mill, HSS, Square, 5/8" (Discontinued)

  • Mfr # CCPM-2020-ALTIN
  • Zoro # G5343797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPM-2020-ALTIN
Zoro #
G5343797
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8"
Shank Dia.
5/8"
Overall Length
3-3/4"
Milling Dia.
5/8"

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
Finishing End Mill,HSS,Square,5/8"
Finish
AlTiN
End Mill Style
Square

Description

Finishing End Mill,HSS,Square,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.