Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Melin Tool Co Gnrl Purpose End Mill, Ball End, 1-1/4x2", Milling Dia.: 1-1/4" CC-4040-B

Gnrl Purpose End Mill, Ball End, 1-1/4x2", Milling Dia.: 1-1/4" (Discontinued)

  • Mfr # CC-4040-B
  • Zoro # G5350200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-4040-B
Zoro #
G5350200
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
1-1/4"
Overall Length
4-1/2"
Milling Dia.
1-1/4"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Ball End,1-1/4x2"
End Mill Style
Ball
Finish
Uncoated

Description

Gnrl Purpose End Mill,Ball End,1-1/4x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.