Gnrl Purpose End Mill, Ball End, 3mmx5/16" (Discontinued)
- Mfr # AP-12M3-B
- Zoro # G5352617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP-12M3-B
Zoro #
G5352617
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/16"
Shank Dia.
3/8"
Overall Length
2-5/16"
Milling Dia.
3 mm
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Ball End,3mmx5/16"
End Mill Style
Ball
Finish
Uncoated
Description
Gnrl Purpose End Mill,Ball End,3mmx5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.