Zoro Homepage
This item is Discontinued.
Melin Tool Co Hss Fine Rough End Mill Ball 1/4X5/8 CCFP-1208-B-TICN

Hss Fine Rough End Mill Ball 1/4X5/8 (Discontinued)

  • Mfr # CCFP-1208-B-TICN
  • Zoro # G4485463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-1208-B-TICN
Zoro #
G4485463
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Shank Dia.
3/8"
Milling Dia.
1/4"
Overall Length
2-7/16"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Hss Fine Rough End Mill Ball 1/4X5/8
End Mill Style
Ball
Finish
TiCN

Description

Hss Fine Rough End Mill Ball 1/4X5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.