Zoro Homepage

Alphabet Express Floor Puzzle, 10' x 6-1/2'', 27-Piece, 2PK

  • Mfr # 4420

  • Zoro # G421733737


product price: $61.59
/pk 2, $30.80/ea

Key Features

Recommended Age
3+ years
Color
Multicolor
Recommended Grade
Grade PK+
Material
100% cardboard and paper art
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420
Zoro #
G421733737
UPC #
194629132225
Country of Origin
China

Details

Recommended Age
3+ years
Color
Multicolor
Recommended Grade
Grade PK+
Material
100% cardboard and paper art

Description

Climb aboard the Alphabet Express! This large floor puzzle for kids features whimsical and colorful animals from an alligator to a zebra. It's made of durable cardboard pieces that stand up to play after play. You'll need lots of space to put together this beautifully illustrated 27-piece puzzle that's over 10 feet long once it's assembled! The extra-thick jigsaw pieces are built to last, and their easy-clean surface keeps the puzzle looking new, making cleanup simple after accidental spills. Children will love the thick puzzle pieces that are easy to handle and put together. The finished puzzle displays beautiful original artwork of the Alphabet Express that's both visually stimulating and educational. Our kids' Alphabet Express puzzle is designed to help children practice their letters while developing problem-solving skills, shape recognition, and hand-eye coordination. The Alphabet Express jigsaw puzzle makes a great gift for kids ages three and older for lots of hands-on screen-free fun. Sold as a pack of 2 identical puzzles.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.