Zoro Homepage

Blockables Farm Play Set

  • Mfr # 51106

  • Zoro # G421735359


product price: $55.89
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
2+ years
Color
Multi
Includes
56 Pieces
Material
Wood - 47.37%, Plastic - 42.11%, Fabric - 5.26%, Paper - 5.26%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51106
Zoro #
G421735359
UPC #
772502788
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
2+ years
Color
Multi
Includes
56 Pieces
Material
Wood - 47.37%, Plastic - 42.11%, Fabric - 5.26%, Paper - 5.26%

Description

Melissa & Doug Blockables are connectable, stackable, and playable! The solid wood connect-and-play building blocks are perfect manipulatives to help preschoolers two and older boost developmental skills (fine motor, problem-solving, matching, storytelling, and self-esteem), while using their imaginations and having fun. Easy-to-grasp smooth, colorful wooden blocks fit together in a snap with large connectors that even little hands can push in and pull out. An illustrated guide shows how to arrange and link the Blockables to create multi-textured farm animals and equipment (a tractor and trailer, cow with felt horns, sheep, pig, horse, chicken with felt wings, food, and a hay bale), or kids can use their imaginations to mix, match, and combine pieces to make unique creations and play their own way! Kids can easily expand their collection -- the 56-piece Farm Play Set is compatible with all other Blockables play sets. The packaging folds out to convert into a fun play space and pieces store in the sturdy corrugated box with a soft handle for easy cleanup and portability. Patent pending.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.