Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blockables Safari Play Set

  • Mfr # 51105

  • Zoro # G521735105


product price: $37.29
/ea

Key Features

Recommended Age
2+ years
Color
Multi
Includes
34 Pieces
Recommended Grade
Grade PK+
Material
Wood - 47.37%, Plastic - 42.11%, Fabric - 5.26%, Paper - 5.26%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51105
Zoro #
G521735105
UPC #
772501712
Country of Origin
China

Details

Recommended Age
2+ years
Color
Multi
Includes
34 Pieces
Recommended Grade
Grade PK+
Material
Wood - 47.37%, Plastic - 42.11%, Fabric - 5.26%, Paper - 5.26%

Description

Melissa & Doug Blockables are connectable, stackable, and playable! The solid wood connect-and-play building blocks are perfect manipulatives to help preschoolers two and older boost developmental skills (fine motor, problem-solving, matching, storytelling, and self-esteem), while using their imaginations and having fun. Easy-to-grasp smooth, colorful wooden blocks fit together in a snap with large connectors that even little hands can push in and pull out. An illustrated guide shows how to arrange and link the Blockables to create multi-textured safari animals (zebra, alligator, lion with felt mane, elephant with felt ears, and giraffe), or kids can use their imaginations to mix, match, and combine pieces to make unique figures and play their own way! Kids can easily expand their collection -- the 34-piece Safari Play Set is compatible with all other Blockables play sets. The packaging folds out to convert into a fun play space and pieces store in the sturdy corrugated box with a soft handle for easy cleanup and portability. Patent pending.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.