Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blockables Vehicles Play Set

  • Mfr # 51107

  • Zoro # G421735007


product price: $55.89
/ea

Key Features

Color
Multi
Recommended Grade
Grade PK+
Material
Wood - 47.37%, Plastic - 42.11%, Fabric - 5.26%, Paper - 5.26%
Recommended Age
2+ years
Includes
54 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51107
Zoro #
G421735007
UPC #
772502771
Country of Origin
China

Details

Color
Multi
Recommended Grade
Grade PK+
Material
Wood - 47.37%, Plastic - 42.11%, Fabric - 5.26%, Paper - 5.26%
Recommended Age
2+ years
Includes
54 Pieces

Description

Melissa & Doug Blockables are connectable, stackable, and playable! The solid wood connect-and-play building blocks are perfect manipulatives to help preschoolers two and older boost developmental skills (fine motor, problem-solving, matching, storytelling, and self-esteem), while using their imaginations and having fun. Easy-to-grasp smooth, colorful wooden blocks fit together in a snap with large connectors that even little hands can push in and pull out. An illustrated guide shows how to arrange and link the Blockables to create multi-textured "things that go" (a sailboat with felt sail, airplane with felt propeller and wings, tractor with trailer, and race car), or kids can use their imaginations to mix, match, and combine pieces to make unique creations and play their own way! Kids can easily expand their collection -- the 54-piece Vehicles Play Set is compatible with all other Blockables play sets. The packaging folds out to convert into a fun play space and pieces store in the sturdy corrugated box with a soft handle for easy cleanup and portability. Patent pending.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.