Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daily Routines Chart

  • Mfr # 50893

  • Zoro # G521967179


product price: $37.29
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
99% wood, 1% paper
Includes
Double-Sided Wooden Board, 3 Sticker Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50893
Zoro #
G521967179
UPC #
772501798
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
99% wood, 1% paper
Item
Children's Activity Tracker
Includes
Double-Sided Wooden Board, 3 Sticker Sheets

Description

Help kids establish good morning and nighttime habits right from the start with the sturdy wooden Melissa & Doug My Daily Routines Chart! Kids will love flipping the wooden illustrated bungee-hinged flaps to reveal a gold star when they finish doing simple tasks on their own. There are five “start the day” routines on one side (get dressed, brush teeth, brush hair, eat breakfast, put on shoes) and five “time for bed” routines on the other (take a bath, put on PJs, brush teeth, use the potty, read a book). Empower kids to be independent and help boost self-esteem with every flip of a flap! A built-in fold-out stand allows kids to keep the chart by their bedside or they can carry it with them or hang it with the attached cord handle. Includes language stickers for non-English speakers, and some blank ones to customize the routines! This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only (FSC C156584).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.