Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Sparkle & Shine Cleaning Play Set

  • Mfr # 30606

  • Zoro # G516514081


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Material
70% wood, 15% fabric, 10% plastic, 1% metal, 4% Paint
Recommended Grade
Grade PK+
Includes
11-Piece Deluxe Cleaning Playset
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30606
Zoro #
G516514081
UPC #
772306065
Country of Origin
China

Details

Color
Multicolor
Material
70% wood, 15% fabric, 10% plastic, 1% metal, 4% Paint
Recommended Grade
Grade PK+
Includes
11-Piece Deluxe Cleaning Playset
Recommended Age
3+ years

Description

Turn clean-up time into playtime and have good, clean fun with realistic kid-sized cleaning accessories from Melissa & Doug! Make floors sparkle with the wooden long-handled broom, dustpan, and sweeper-mop with removable cleaning cloth. Polish surfaces with a fluffy hand duster, and wipe away grime with a sponge, spray bottle and reusable cloth towel roll attached to the wooden storage stand. There's even a wooden-handled lint brush to keep clothes and furniture looking tip-top. Kids three and older will love keeping track of their chores on the reusable checklist as they help out around the house!


  • Kids love helping with chores around the house with cleaning tools and accessories sized just for them
  • The 11-piece play set includes wooden-handled broom, dustpan, sweeper-mop with removable cleaning cloth, lint brush, and duster, sponge, spray bottle, cloth towel roll, wooden storage stand, and reusable activity card
  • Long-handled pieces and convenient wooden storage stand are quick and easy to assemble
  • A fun and engaging way to teach responsibility and encourage fine motor development and imaginative, open-ended play
  • Makes a great gift for preschoolers, ages 3 to 6, for hands-on, screen-free play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.