
Dinosaurs Puzzles in a Box
Mfr # 3791
Zoro # G821734112
product price: $24.79
/eaKey Features
Includes
4 12-Piece Puzzles
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
50% Solid wood, 45% plywood, and 5% paper art
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3791
Zoro #
G821734112
UPC #
772037914
Country of Origin
China
Details
Includes
4 12-Piece Puzzles
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
50% Solid wood, 45% plywood, and 5% paper art
Color
Multi
Description
Dino fans--this prehistoric bundle is for you! Take a trip back in time with the 4-in-1 Puzzles in a Box set, dig deeper with a 24-piece wooden jigsaw, or take on the king of the dinosaurs in a giant T-rex floor puzzle. You can record your findings or have a pretend fossil hunt with a cool set of dinosaur stencils, too! This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only (FSC C156584)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.